Pants
- Mfr # 40802
- Zoro # G922605175
product price:Â
$
36.99
/ea
Key Features
Color
Black
Style
Base Layer Bottom
Material
Polyester-Spandex
Maximum Waist Size
30 in
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40802
- Zoro #
- G922605175
- UPC #
- 0720476408024
- Country of Origin
- Indonesia
Dimensions
- Size
- S
- Maximum Waist Size
- 30 in
- Size-Body Type
- Regular
- Minimum Waist Size
- 28 in
- Fits Chest Size
- Bottle Size
- S
- Size - Alpha
- S
Details
- Color
- Black
- Item
- Long Underwear Pants
- Style
- Base Layer Bottom
- Material
- Polyester-Spandex
- Gender
- Unisex
- Fabric Weight
- 240 g
- Features
- Moisture-Wicking
- Yes
- Tag-less
- Yes
- Inseam
- 26 7/10
- Shell Material
- Polyester-Spandex
- Wire Color
- Black
- Container Type
- Base Layer Bottom
Description
Long Underwear Pants, Style Base Layer Bottom, Color Black, Gender Unisex, Size S, Size-Body Type Regular, Inseam 26 7/10, Material Polyester-Spandex, Fabric Weight 240 g, Maximum Waist Size 30 in, Minimum Waist Size 28 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.