Shop YEALINK
See all product information
Create Account
Network Adapter
- Mfr # DD10K
- Zoro # G922605977
product price:Â
$
43.79
/ea
Key Features
Form Factor
External
Height
2.9 in
Wireless Transmission Speed
552-kbit/s
Width
1.1 in
Device Supported
Telephone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD10K
- Zoro #
- G922605977
- UPC #
- 841885103666
- Country of Origin
- China
- Item
- DECT Adapter
- Form Factor
- External
- Wireless Transmission Speed
- 552-kbit/s
- Device Supported
- Telephone
- Host Interface
- USB 2.0
- Indoor Antenna Range
- 164 ft
- Outdoor Antenna Range
- 984.3 ft
Dimensions
- Height
- 2.9 in
- Width
- 1.1 in
- Depth
- 0.3 in
Description
1300020 DD10K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.