Shop AIR LIFT
See all product information
Create Account
LEAF SPRING SUPPORT
- Mfr # 57801
- Zoro # G922625296
product price:Â
$
1,165.99
/ea
Free Shipping & Returns
Key Features
Pressure Range
5 To 100 Pounds Per Square in
With Bellows
Yes
Material
Rubber
With Roll Plate
Yes
Load Capacity
5000 Pound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57801
- Zoro #
- G922625296
- UPC #
- 729199578014
- Country of Origin
- United States
Details
- Pressure Range
- 5 To 100 Pounds Per Square in
- With Bellows
- Yes
- Material
- Rubber
- With Roll Plate
- Yes
- Load Capacity
- 5000 Pound
- With Air Compressor
- No
- With Valve
- Yes
- Color
- Black
- Type
- Air Spring
- With Mounting Hardware
- Yes
- With Air Line
- Yes
- Mounting Type
- Frame Mount
Description
Air Spring; Frame Mount; Upto 5000 Pounds Of Leveling Capacity; Air Adjustable From 5 To 100 PSI; Rubber; With Air Springs/ Brackets/ Roll Plate/ Air Lines/ Fittings/ Washers/ Valve Cap/ Mounting Hardware; Air Compressor Sold Separately
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov