Shop RACE SPORT LIGHTING
See all product information
Create Account
LIGHTS UTILITY
- Mfr # AKIT18
- Zoro # G922626460
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Bulb Color
Blue/ Green/ Red/ White
Length
35.4 in/ 7.87 in/ 29.52 in
Power Supply
8 To 18 V
Type
Ambient LED Lighting
Switch
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKIT18
- Zoro #
- G922626460
- UPC #
- -
- Country of Origin
- United States
- Bulb Color
- Blue/ Green/ Red/ White
- Power Supply
- 8 To 18 V
- Type
- Ambient LED Lighting
- Switch
- Single
Dimensions
- Length
- 35.4 in/ 7.87 in/ 29.52 in
Description
18 LED 4-Door Vehicle Complete Kit; Red/ Green/ Blue/ White; 10 Watt; 8 To 18 Volt At 0.5 Amp; With 90 Centimeter Console Acrylic Strip/ 20 Centimeter Console Acrylic Strip/ 4 75 Centimeter Door Acrylic Strip/ 4 Foot Well LED/ 4 Door Handle LED/ 4 Pocket Cover LED; Main Controller/ 4 Sub-Controller/ Main Switch Controller/ 4 Sub Controller Power Cable/ Main Controller Power Cable/ 1 To 2 Way Splitter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.