TRAILER STABILIZATION
- Mfr # 014-122085
- Zoro # G922626729
product price:Â
$
0.72
/ea
Sold in multiples of 13 for
$9.36
Key Features
Design
Acorn Open End
Color
Black
Washer Type
No Washer
Thread Size
7/16x20
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 014-122085
- Zoro #
- G922626729
- UPC #
- 711217011504
- Country of Origin
- China
Dimensions
- Thread Size
- 7/16x20
Details
- Design
- Acorn Open End
- Color
- Black
- Washer Type
- No Washer
- Head Type
- Hex
- Seat Type
- 60 Degree Conical
- Finish
- Zinc Plated
- Logo
- Without Logo
Description
Hex Nut; 7/16 Inch - 20 Thread; Zinc Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.