Shop HOEFER
See all product information
Create Account
CHAPS, 1, Reagent, 100%
- Mfr # GR121-10
- Zoro # G922631754
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Special Information
For Protein Detection
Purity
100 %
Application
Protein Electrophoresis
Standards
MSDS
Volume
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR121-10
- Zoro #
- G922631754
- UPC #
- -
- Country of Origin
- United States
Details
- Special Information
- For Protein Detection
- Purity
- 100 %
- Application
- Protein Electrophoresis
- Standards
- MSDS
- Volume
- 10 g
- Shelf Life
- 2 yr
- Product Type
- CHAPS
- Concentration
- 100%
- Item
- CHAPS
- Color
- White
- Quantity
- 1
- Chemical Grade
- Ultra Pure Molecular Biology Grade
- PubChem CID
- CHAPS
- Compatible Product Type
- Vertical Unit
- Form
- Powder
- CAS Number
- 75621-03-3
- Container Type
- Bottle
- Container Material
- Amber Glass
- Chemical Formula
- C32H56N2O7S
Description
CHAPS, CAS Number 75621-03-3, Purity 100 Percent, Chemical Formula C32H56N2O7S, Shelf Life 2 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.