Inductive sensor with IO-Link
- Mfr # IG6615
- Zoro # G922708777
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Measurement Range
0.75 to 7.5 mm
Material
Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; Led Window: PEI; Lock Nuts: Brass White Bronze Coated
Length
60 mm
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IG6615
- Zoro #
- G922708777
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Measurement Range
- 0.75 to 7.5 mm
- Material
- Housing: Brass White Bronze Coated; Sensing Face: PBT Orange; Led Window: PEI; Lock Nuts: Brass White Bronze Coated
Dimensions
- Length
- 60 mm
- Thread Size
- M18 x 1 mm
Description
For a precise position monitoring on machines. Wide operating temperature range. Very high repeatability. Reliable transmission of the distance as linearized process value via IO-Link. Normally closed / normally open and PNP/NPN adjustable via IO-Link. Inductive sensor; Operating voltage 10...30 DC V; 3-wire; PNP/NPN; (configurable); M12 Connector.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.