Inductive sensor
- Mfr # IM5040
- Zoro # G922709170
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
15 mm
Material
PPE Modified
Dimensions
40 x 40 x 120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IM5040
- Zoro #
- G922709170
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Sensing Range
- 15 mm
- Material
- PPE Modified
Dimensions
- Dimensions
- 40 x 40 x 120 mm
Description
Long sensing range for use in conveying. Output function normally open / normally closed programmable. Robust housing for use in harsh industrial environments. Five selectable positions of the sensing face. Clearly visible indication of the switching status. Inductive sensor; Sensing range 15 mm flush mountable; Operating voltage 10...36 DC V; 3-wire; NPN; terminals: ...2,5 mm2; Cable sheath: O 7...13 mm.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.