Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IGC208
- Zoro # G922709798
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Length
50 mm
Material
Housing: Brass White Bronze Coated; Sensing Face: LCP White; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
Sensing Range
12 mm
Thread Size
M18 x 1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGC208
- Zoro #
- G922709798
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 50 mm
- Thread Size
- M18 x 1 mm
Details
- Item
- Inductive Sensor
- Material
- Housing: Brass White Bronze Coated; Sensing Face: LCP White; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
- Sensing Range
- 12 mm
Description
Permanently legible laser type label. For use in machine tools and metalworking. Clearly visible indication of the switching status. High protection rating for the requirements of harsh industrial environments. Resistant to oils and coolants. Inductive sensor; Sensing range 12 mm non-flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Oils and coolants.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.