Compatible Projector Lamp
- Mfr # ET-LAD57W-ER
- Zoro # G922727860
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
High Quailty Compatible
Watts
330 W
Rated Life
2000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET-LAD57W-ER
- Zoro #
- G922727860
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Type
- High Quailty Compatible
- Watts
- 330 W
- Rated Life
- 2000 hrs
Description
ET-LAD57W-ER Compatible Projector Lamp for Panasonic PT-DF PT-DF5700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.