Shop UNITED SCIENTIFIC
See all product information
Create Account
Plasticware Kit, Plastic
- Mfr # PLKIT20
- Zoro # G922760348
product price:Â
$
37.25
/ea
Key Features
Includes
(3) 12 mm x 75 mm Plastic Test Tube, (4) 60 mL Reagent Bottle, (6) 30 mL Pipette, 10 mL Graduated Cylinder, 100 mL Beaker, 100 mL Graduated Cylinder, 250 mL Beaker, 350 mL Wash Bottle, 65 mm Top Diameter Funnel, 85 mL Drop Dispenser Bottle
Product Type
Lab Starter Kit
Material
Plastic
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLKIT20
- Zoro #
- G922760348
- UPC #
- 840287202731
- Country of Origin
- India
Details
- Includes
- (3) 12 mm x 75 mm Plastic Test Tube, (4) 60 mL Reagent Bottle, (6) 30 mL Pipette, 10 mL Graduated Cylinder, 100 mL Beaker, 100 mL Graduated Cylinder, 250 mL Beaker, 350 mL Wash Bottle, 65 mm Top Diameter Funnel, 85 mL Drop Dispenser Bottle
- Product Type
- Lab Starter Kit
- Item
- Plasticware Kit
- Material
- Plastic
- Shell Material
- Plastic
Description
Plasticware Kit, Includes (3) 12 mm x 75 mm Plastic Test Tube, (4) 60 mL Reagent Bottle, (6) 30 mL Pipette, 10 mL Graduated Cylinder, 100 mL Beaker, 100 mL Graduated Cylinder, 250 mL Beaker, 350 mL Wash Bottle, 65 mm Top Diameter Funnel, 85 mL Drop Dispenser Bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.