Shop OHAUS

IndustrialBenchScale, 0.05lb/20g

  • Mfr # i-D33P75B1L5 AM
  • Zoro # G922796484

product price: 
$
971.99
/ea
Free Shipping & Returns

Key Features

Remote Control/Display
Front-Mounted
Body Material
304 Stainless Steel, ABS Plastic
Scale Graduations
0.05 lb/20 g
Scale Use Location
Industrial, Inventory, Packaging, Production, Receiving, Shipping, Warehouse
Battery Size
C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33P75B1L5 AM
Zoro #
G922796484
UPC #
840308909953
Country of Origin
China

Dimensions

Battery Size
C
Weighing Surface Depth
21 5/8 in
Overall Height
5 1/4 in
Overall Width
16 1/2 in
Overall Depth
33 1/8 in
Weighing Surface Width
16 1/2 in

Details

Remote Control/Display
Front-Mounted
Body Material
304 Stainless Steel, ABS Plastic
Scale Graduations
0.05 lb/20 g
Scale Use Location
Industrial, Inventory, Packaging, Production, Receiving, Shipping, Warehouse
Voltage
100 to 240V AC
Item
Industrial Bench Scale
Power Source - TS Only
Battery, Electric
NTEP Rating
NTEP Rated
Calibration Certificate
No Certificate
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Number of Batteries Included
0
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Washdown
No
Product Type
Industrial Bench Scale
Series
Defender(TM) 3000
Number of Batteries Required
7
Scale Mechanism
Digital
Batteries Required
Yes
Weight Capacity - Imperial
150 lb
IP Rating
Not IP Rated
Scale Display
Backlit LCD
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Batteries Included
No
Weight Capacity - Metric
75 kg
Weighing Surface Material
Stainless Steel
Scale Features
150% Overload Protection
Interface
Ethernet, RS-232, USB
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.05 lb/20 g, Overall Width 16 1/2 in, Overall Depth 33 1/8 in, Overall Height 5 1/4 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection, Scale Use Location Industrial, Inventory, Packaging, Production, Receiving, Shipping, Warehouse, Washdown No

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.