IndustrialBenchScale, 0.01lb/5g

  • Mfr # i-D33XW30C1R5 AM
  • Zoro # G922796613
product price: 
$
1,751.99
/ea
Free Shipping & Returns

Key Features

Weighing Surface Material
Stainless Steel
Scale Graduations
0.01 lb/5 g
Washdown
Yes
Weight Capacity - Imperial
60 lb
Weight Capacity - Metric
30 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-D33XW30C1R5 AM
Zoro #
G922796613
UPC #
840308909939
Country of Origin
China

Dimensions

Display Character Height
1 13/16 in
Overall Width
12 in
Weighing Surface Width
12 in
Overall Height
4 3/4 in
Overall Depth
25 3/8 in
Weighing Surface Depth
14 in

Details

Weighing Surface Material
Stainless Steel
Scale Graduations
0.01 lb/5 g
Washdown
Yes
Weight Capacity - Imperial
60 lb
Weight Capacity - Metric
30 kg
Interface
Ethernet, RS-232, USB
Scale Display
Backlit LCD
Series
Defender(TM) 3000
Body Material
304 Stainless Steel, Stainless Steel
Number of Display Characters
6
IP Rating
IP66, IP67
Product Type
Industrial Bench Scale
Item
Industrial Bench Scale
Scale Features
150% Overload Protection
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Batteries Required
Yes
Number of Batteries Required
1
Voltage
100 to 240V AC
Remote Control/Display
Front-Mounted
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Power Source - TS Only
Battery, Electric
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Number of Batteries Included
1
NTEP Rating
NTEP Rated
Scale Mechanism
Digital
Batteries Included
Yes
Calibration Certificate
No Certificate
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.01 lb/5 g, Overall Width 12 in, Overall Depth 25 3/8 in, Overall Height 4 3/4 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews