FoodScale, RS-232, BacklitLCD, 0.001lb/0.5g

  • Mfr # V12P3 AM
  • Zoro # G922796811
product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

IP Rating
Not IP Rated
Number of Batteries Required
4
Power Source - TS Only
Battery, Electric
Product Type
Food Scale
NTEP Rating
NTEP Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V12P3 AM
Zoro #
G922796811
UPC #
840308902961
Country of Origin
China

Dimensions

Battery Size
D
Overall Depth
10 5/8 in
Display Character Height
1 in
Weighing Surface Depth
9 5/8 in
Overall Height
4 3/4 in
Weighing Surface Width
7 1/2 in
Overall Width
10 1/4 in

Details

IP Rating
Not IP Rated
Number of Batteries Required
4
Power Source - TS Only
Battery, Electric
Product Type
Food Scale
NTEP Rating
NTEP Rated
Scale Mechanism
Digital
Interface
RS-232
Includes
AC Adapter
Batteries Included
No
Calibration Certificate
No Certificate
Series
Valor(TM) 1000
Scale Use Location
Dry Environments, Food Processing, Retail
Standards
Canada ICES-003 Class B, FCC Part 15 Class B, IEC/EN 61010-1, NSF/ANSI /3-A 14159-1, NSF/ANSI 169, UL Listed, USDA/AMS
Weight Capacity - Metric
3 kg
Weight Capacity - Imperial
6 lb
Item
Food Scale
Weighing Surface Material
Stainless Steel
Batteries Required
Yes
Washdown
No
Scale Graduations
0.001 lb/0.5 g
Number of Batteries Included
0
Body Material
ABS Plastic, Stainless Steel
Scale Display
Backlit LCD
Scale Features
Adjustable Feet, Integrated Level Bubble, Selectable Weighing Units
Remote Control/Display
Integrated
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Food Scale, Scale Display Backlit LCD, Weighing Surface Depth 9 5/8 in, Weighing Surface Width 7 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.001 lb/0.5 g, Overall Width 10 1/4 in, Overall Depth 10 5/8 in, Overall Height 4 3/4 in, Scale Features Adjustable Feet, Integrated Level Bubble, Selectable Weighing Units, Scale Use Location Dry Environments, Food Processing, Retail, Washdown No, Interface RS-232, Calibration Certificate No Certificate, Display Character Height 1 in

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.