Shop OHAUS
See all product information
Create Account
Roller Top
- Mfr # 30819626
- Zoro # G922796958
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Includes
Roller Top
Product Type
Roller Top
Overall Width
305 mm
Compatible Product Type
Base, Bench Scale, Shipping Scale
Wire Rope Length
355 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30819626
- Zoro #
- G922796958
- UPC #
- -
- Country of Origin
- China
- Includes
- Roller Top
- Product Type
- Roller Top
- Item
- Roller Top
- Compatible Product Type
- Base, Bench Scale, Shipping Scale
- Compatible Manufacturer Part Number
- D12RTR,D25RTR,D50RTR,D52P12RTR1,D52P12RTR5,D52P25RTR1,D52P25RTR5,D52P50RTR1,D52P50RTR5,D52XW12RTR1,D52XW12RTR5,D52XW25RTR1,D52XW25RTR5,D52XW50RTR1,D52XW50RTR5,i-C71M15R AM,i-C71M75R AM,i-D15B1R EZ,i-D30B1R EZ,i-D33XW15B1R1 AM,i-D33XW15B1R5 AM,i-D33XW30B1R1 AM,i-D33XW30B1R5 AM,i-D33XW75B1R1 AM,i-D33XW75B1R5 AM,i-D75B1R EZ
Dimensions
- Overall Width
- 305 mm
- Wire Rope Length
- 355 mm
- Overall Length
- 355 mm
- Length
- 355 mm
Description
Roller Top, Capacity Not Applicable, Connection Ports Not Applicable, Overall Height Not Applicable, Overall Length 355 mm, Overall Width 305 mm, Standards Not Applicable, Includes Roller Top
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.