Shop BBI
See all product information
Create Account
SOCKET SET SCREW, #4-40, 3/8 IN L, CUP POINT, ALLOY STEEL
- Mfr # 101079
- Zoro # G922802703
product price:Â
$
0.07
/ea
Sold in multiples of 167 for
$11.69
Key Features
Finish
Thermal Black Oxide
Thread Size
#4-40
Material
Alloy Steel
Point Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101079
- Zoro #
- G922802703
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/8 in
- Thread Size
- #4-40
Details
- Finish
- Thermal Black Oxide
- Item
- Socket Set Screws
- Material
- Alloy Steel
- Point Type
- Cup
Description
BBI 101079 SOCKET SET SCREW, #4-40, 3/8 IN L, CUP POINT, ALLOY STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.