Shop TEKTON
See all product information
Create Account
Hand Socket Extension Set
- Mfr # SHA99020
- Zoro # G922841832
product price:Â
$
14.79
/ea
Key Features
Overall Length
4/5 in, 1 1/10 in, 1 1/2 in
Finish
Chrome
Drive Size
1/4, 3/8, 1/2 in
Number of Pieces
3
Output Drive Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHA99020
- Zoro #
- G922841832
- UPC #
- 020209991237
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 4/5 in, 1 1/10 in, 1 1/2 in
- Drive Size
- 1/4, 3/8, 1/2 in
- Input Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Socket Size
- 3/4 in, 1 in, 1 1/2 in
- Output Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Wire Rope Length
- 4/5 in, 1 1/10 in, 1 1/2 in
- Length
- 4/5 in, 1 1/10 in, 1 1/2 in
Details
- Item
- Socket Extension Set
- Finish
- Chrome
- Number of Pieces
- 3
- Output Drive Shape
- Square
- Socket Extension Style
- Standard
- Includes Locking
- Locking Not Included
- Input Drive Shape
- Square
- Drive Type
- Hand
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
Description
Socket Extension Set, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Shape Square, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Square, Overall Length 4/5 in, 1 1/10 in, 1 1/2 in, Hand, Chrome, Socket Size 3/4 in, 1 in, 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.