Shop DELTA
See all product information
Create Account
Ophelia Single-Handle Pull-Down Kitchen Faucet In Champagne Bronze
Mfr # 19888Z-CZ-DST
Zoro # G922876186
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
11.75 in
Depth
16 in
Width
11 in
Color - Drains
Champagne Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19888Z-CZ-DST
- Zoro #
- G922876186
- UPC #
- 195205091950
- Country of Origin
- United States
Dimensions
- Length (In.)
- 11.75 in
- Depth
- 16 in
- Width
- 11 in
Details
- Item
- Pull-Down
- Color - Drains
- Champagne Bronze
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov