Shop BULLARD
See all product information
Create Account
Flex Brim
- Mfr # FBWH
- Zoro # G922886062
product price:Â
$
20.49
/ea
Key Features
Compatible Product Type
Safety Helmets
Compatible Brand
BULLARD
Color
White
ANSI Impact Type
Type 1
Areas Covered
Brim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBWH
- Zoro #
- G922886062
- UPC #
- -
- Country of Origin
- United States
- Item
- Flex Brim
- Compatible Product Type
- Safety Helmets
- Compatible Brand
- BULLARD
- Color
- White
- ANSI Impact Type
- Type 1
- Areas Covered
- Brim
- Compatible Series
- Type II+
- Wire Color
- White
Description
Flex Brim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.