Bump Cap
- Mfr # BKYLP
- Zoro # G922886581
product price:Â
$
6.99
/ea
Key Features
Shell Color
Yellow
Standards
ISO 9001
Suspension Adjustment Type
Pinlock
Shell Material
Polyethylene
High-Visibility
Not High-Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKYLP
- Zoro #
- G922886581
- UPC #
- -
- Country of Origin
- United States
- Shell Color
- Yellow
- Standards
- ISO 9001
- Suspension Adjustment Type
- Pinlock
- Shell Material
- Polyethylene
- High-Visibility
- Not High-Visibility
- Shell Pattern
- Solid
- ANSI Bump Cap Impact Level
- Not Rated
- Headwear Style
- Helmet
- Item
- Bump Cap
- Includes Accessory Slots
- No
- Venting
- No
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 1 3/4 in
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.