Shop BULLARD
See all product information
Create Account
Hard Hat
- Mfr # 61ORR
- Zoro # G922886932
product price:Â
$
16.99
/ea
Key Features
Includes Chin Strap
No
Compatible Suspension Brand
Bullard
Shell Color
Orange
Accessory Mounting Options
Earmuff Mount
ANSI Electrical Class
Class E, Class G
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61ORR
- Zoro #
- G922886932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size - Alpha
- One Size
Details
- Includes Chin Strap
- No
- Compatible Suspension Brand
- Bullard
- Shell Color
- Orange
- Accessory Mounting Options
- Earmuff Mount
- ANSI Electrical Class
- Class E, Class G
- Suspension Adjustment Type
- Ratchet
- Application
- Construction, Oil and Gas, Transportation
- Number of Suspension Points
- 4
- Standards
- ANSI/ISEA Z89.1-2014 (R2019)
- ANSI Impact Type
- Type 1
- Item
- Hard Hat
- Includes Accessory Slots
- Yes
- Shell Pattern
- Solid
- Includes Brim Visor
- Brim Visor Not Included
- Shell Material
- Polyethylene
- Includes Reflective Decals
- No
- Venting
- No
- Graphics Type
- No Graphics
- Reverse Donning
- Reversible
- Dielectric
- Yes
- Compatible Suspension Manufacturer Part Number
- RS4RB, RS4RC, RS4RP
Description
Hard Hat, Reverse Donning Reversible, Low Temperature Test Met No, High Temperature Test Met No, Compatible Suspension Manufacturer Part Number RS4RB, RS4RC, RS4RP, Standards ANSI/ISEA Z89.1-2014 (R2019)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.