Sleeve Coupling Insert, 7 Coupling Size, 5,250 RPM Max Speed, 725 in-lb Max Torque, Inch, JES
- Mfr # 7JES
- Zoro # G922903769
product price:Â
$
41.25
/ea
Key Features
Flange Type - Sleeve Couplings
JES
Coupling Size
7
Insert Width
2 3/16 in
Outside Diameter
4 11/32 in
Maximum Torque
725 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7JES
- Zoro #
- G922903769
- UPC #
- 806372136312
- Country of Origin
- China
Dimensions
- Coupling Size
- 7
- Insert Width
- 2 3/16 in
- Outside Diameter
- 4 11/32 in
- Fits Chest Size
- General Purpose, Torsional Flexibility is 15 Degrees , Wide Temperature Range
Details
- Item
- Sleeve Coupling Insert
- Flange Type - Sleeve Couplings
- JES
- Insert Design
- One-Piece Split
- Insert Material
- EPDM
- Maximum Torque
- 725 in-lb
- Maximum Speed
- 5,250 RPM
- Angular Misalignment
- 1 Degrees
- Parallel Misalignment
- 0.02 in
- Horsepower @ 100 RPM
- 1.5 hp
- Features
- General Purpose, Torsional Flexibility is 15 Degrees, Wide Temperature Range
- Torsional Stiffness
- 2,769 in-lb/rad
- For Misalignment Type
- Angular, Parallel
- Minimum Operating Temperature
- -30 Degrees F
- Application
- Prime Mover
- System of Measurement
- Inch
- Axial Motion
- 0.02 in
- Maximum Operating Temperature
- 272 Degrees F
- Weight
- 0.62 lb
Description
Coupling Sleeve, Coupling Size 7, Maximum Speed 5,250 RPM, Maximum Torque 725 in-lb, Outside Diameter 4 11/32 in, Insert Construction 1-Piece Split, Angular Misalignment 1 Degrees , Horsepower @ 100 RPM 1.5 hp, Insert Material EPDM, Insert Width 2 3/16 in, Parallel Misalignment 0.02 in, System of Measurement Inch, Torsional Stiffness 2,769 in-lb/rad, Axial Motion 0.02 in, Application Prime Mover, Maximum Operating Temperature 272 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.