This item is Discontinued.

Homeroots 35" Brown Solid Wood Dining Table 506621

This item is Discontinued.

Homeroots

35" Brown Solid Wood Dining Table (Discontinued)

Mfr # 506621
Zoro # G922911900
Country of Origin Brazil
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
506621
Zoro #
G922911900
UPC #
-
Country of Origin
Brazil
Item
Dining Tables
Shape
Rectangular
Frame Color
Brown
Frame Material
Solid Wood
Leg Type
Four Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Assembly Required
No Assembly Needed
Top Wood Species
Pine
Table Mechanism
Fixed
Purposeful Distressing Type
Wood Scoring & Rub Through
Leaf Included
No
Style
Cottage
Tabletop Material
Solid Wood
Commercial Use
Yes
Tabletop Color
Brown
Weight Capacity
8 lb

Dimensions

Width
35.37 in
Length
63 in
Height
30 in

Description

Add handsome, fashionable design to your dining space with this 35-inch brown solid wood dining table. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch H x 35.37-inch W x 63-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.