Headlamp
- Mfr # NEB-HLP-0036
- Zoro # G922917711
product price:Â
$
36.69
/ea
Key Features
Number of Light Output Modes
6
Includes
Head Strap, USB Cable
Battery Size
AAA
Beam Pattern
Flood
Head Strap Style
Around the Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NEB-HLP-0036
- Zoro #
- G922917711
- UPC #
- 044435921769
- Country of Origin
- China
- Number of Light Output Modes
- 6
- Item
- Headlamp
- Includes
- Head Strap, USB Cable
- Beam Pattern
- Flood
- Head Strap Style
- Around the Head
- Number of Batteries
- 1
- Rechargeable
- Yes
- Maximum Beam Distance
- 96 m
- Beam Focus
- Fixed
- Switch Type
- Push Button
- Weight with Batteries
- 0.3 lb
- Body Material
- ABS
- Beam Color
- White
- Mount Type
- Head Strap
- Special Features
- Battery Indicator Light, Charging Indicator Light, Dual Fuel, Low Profile, USB Charging Port
- Run Time at Maximum Brightness
- 1.5 hr
- Series
- CURVBEAM 600 FLEX
- Charger Style Included
- USB Type-C to USB Type-A Cord
- Intrinsically Safe
- No
- IP Rating
- IPX4
- Maximum Brightness
- 600 lm
- Drop Rating
- 1 m
- Body Color
- Black
Dimensions
- Battery Size
- AAA
Description
Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size AAA, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material ABS, Number of Light Output Modes 6, Maximum Beam Distance 96 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 1.5 hr, Series CURVBEAM 600 FLEX, Weight with Batteries 0.3 lb, Charger Style Included USB Type-C to USB Type-A Cord, Battery Location Back, Rechargeable Yes, Beam Focus Fixed, Drop Rating 1 m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.