Pull Handle

  • Mfr # 429-A4-16-250-1/4X20-PL-H
  • Zoro # G922919845
product price: 
$
90.49
/ea

Key Features

Product Type
Handle
Includes Seals
Seals Included
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Grip Length
9.18 in
Handle Shape
Bridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-16-250-1/4X20-PL-H
Zoro #
G922919845
UPC #
664423640924
Country of Origin
Germany

Dimensions

Grip Length
9.18 in
Screw Size
1/4"-20
Thread Depth
0.47 in
Wire Rope Length
10 1/2 in
Overall Width
5/8 in
Grip Diameter
0.63 in
Overall Length
10 1/2 in
Length
10 1/2 in

Details

Product Type
Handle
Includes Seals
Seals Included
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Handle Shape
Bridge
Grip Offset
1.69 in
Material
Stainless Steel
Color
Silver
Resistance Properties
Corrosion Resistant
Load Capacity - Perpendicular
360 lbf
Count
1
Load Capacity - Parallel
899 lbf
Food Grade
Food Safe
Seal Material
H-NBR
Mounting Hole Center to Center
9.84 in
Projection
2 5/16 in
Grip Shape
Round
Item
Pull Handle
Standards
AISI, FDA Approved, RoHS
Installation Type
Rear-Mount
Finish
Polished
Load Rating
Load Rated
Number of Mounting Holes
2
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 9.84 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 10 1/2 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 9.18 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews