Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R904U24
- Zoro # G922937160
product price:Â
$
1,637.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
36 1/4 in
Overall Depth
16 1/2 in
Weight
70.4 lb
Overall Width
26 1/2 in
Closure Type
Recessed Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R904U24
- Zoro #
- G922937160
- UPC #
- 789270090446
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 36 1/4 in
- Overall Depth
- 16 1/2 in
- Overall Width
- 26 1/2 in
- Caster Wheel Diameter
- 4 1/2 in
- Overall Length
- 36 1/4 in
- Length
- 36 1/4 in
Details
- Weight
- 70.4 lb
- Closure Type
- Recessed Latch
- Stackable
- Stacking Capable
- Includes Casters
- Caster Included
- Item
- Case
- Resistant To
- Shock, Water
- Mobility
- Mobile
- Series
- r Series
- Color
- Black
- Front Closure
- Recessed Latch
Description
Case, Closure Type Recessed Latch, Color Black, Overall Depth 16 1/2 in, Overall Length 36 1/4 in, Overall Width 26 1/2 in, Weight 70.4 lb, Caster Wheel Diameter 4 1/2 in, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.