Shop OHAUS

Stirrer, Multi Position

  • Mfr # 30573799
  • Zoro # G922937474

product price: 
$
2,003.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
41 Degrees F
Display Type
Digital
Load Capacity - Metric
1 L
Standards
cUL, UL
Plate Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30573799
Zoro #
G922937474
UPC #
840308908840
Country of Origin
United States

Dimensions

Plate Width
11 in
Overall Height
4 in
Plate Length
12 1/2 in
Overall Width
11 in
Overall Length
17 in
Length
17 in

Details

Item
Magnetic Stirrer
Operating Temperature - Minimum
41 Degrees F
Display Type
Digital
Load Capacity - Metric
1 L
Standards
cUL, UL
Plate Shape
Rectangular
Programmable
Programmable
Plate Material
Glass-Filled Nylon
Maximum Speed
1,400 RPM
Color
Gray, White
Minimum Speed
60 RPM
Includes
Stir Bar
Speed Setting
Variable Speed
Product Type
Magnetic Stirrer
Plug Style
Standard
Current
1.3 A
Weight
14 lb
Wattage
75 W
Operating Temperature - Maximum
104 Degrees F
Voltage
120V

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Length 12 1/2 in, Plate Width 11 in, Plate Material Glass-Filled Nylon, Load Capacity - Metric 1 L, Number of Stirring Positions 9, Voltage 120V, Includes Timer Yes, Overall Height 4 in, Overall Length 17 in, Overall Width 11 in, Includes Stir Bar, Standards cUL, UL

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.