Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 24inW

  • Mfr # MS-242
  • Zoro # G923353235

product price: 
$
790.99
/ea
Free Shipping & Returns

Key Features

Foot Type
Adjustable Bullet Feet
Height Adjustment Mechanism
Adjustable Foot
Frame Construction
Welded Only
Work Surface Depth
24 in
Top Metal Material Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS-242
Zoro #
G923353235
UPC #
747545 14286 3
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
24 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Overall Width
24 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in

Details

Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
Edge Shape
Round Corner
Number of Shelves
1
Overall Load Capacity
800 lb
Series
Standard
Portability
Stationary
Assembly
Unassembled
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Number of Bins
0
Item
Work Table
Color
Silver
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
350
Included Components
Lower Shelf
For Location
Indoor
Number of Drawers
0
For Environment
Food Industry
Frame Material
Stainless Steel
Standards
NSF
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.