Shop ADVANCE TABCO

WorkTable, Silver, SS, 30inD, 24inW

  • Mfr # TVSS-302
  • Zoro # G923354386

product price: 
$
1,411.99
/ea
Free Shipping & Returns

Key Features

Series
Spec-Line
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Height Adjustment Mechanism
Adjustable Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-302
Zoro #
G923354386
UPC #
747545 16544 2
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Width
24 in
Work Surface Width
24 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Fits Chest Size
All TIG welded

Details

Series
Spec-Line
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Number of Shelves
0
Included Components
Gussets
Expandable Work Surface
No
Edge Shape
Square
Number of Flow Rails
0
Standards
NSF
Top Material Finish
Satin
Item
Work Table
Frame Material
Stainless Steel
Overall Load Capacity
640 lb
Number of Drawers
0
Features
All TIG welded
NSF Certified
NSF Certified
Assembly
Unassembled
For Location
Indoor
Number of Bins
0
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Top Material
Stainless Steel
Portability
Stationary
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350
Top Metal Material Gauge
14 ga
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.