Shop RENNSTEIG
See all product information
Create Account
Cold Chisel
- Mfr # 9R 360 202 KUS
- Zoro # G923355802
product price:Â
$
13.75
/ea
Key Features
Includes Striking Cap
No
Weight
0.22 lb
Length
8 in
Includes Handle
Yes
Material Applications
For Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9R 360 202 KUS
- Zoro #
- G923355802
- UPC #
- 843221030544
- Country of Origin
- Germany
- Item
- Cold Chisel
- Includes Striking Cap
- No
- Weight
- 0.22 lb
- Includes Handle
- Yes
- Material Applications
- For Metal
- Blade Tip Hardness
- 54 to 58 HRC
- ESD-Safe
- No
- Tether Ready
- No
- Finish
- Chrome Vanadium
- Handle Material
- Steel
- Material
- Steel
- Insulated
- No
- Features
- Polished Tips
- Standards
- DIN 7254
- Handle Color
- Gold
- Chisel Type
- Cold Chisel
- Grip Style
- Plain
- Includes Handguard
- No
- Shell Material
- Steel
Dimensions
- Length
- 8 in
- Shank Width
- 5/16 in
- Blade Width
- 3/8 in
- Overall Length
- 8 in
- Fits Chest Size
- Polished Tips
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Width 3/8 in, Includes Striking Cap No, Includes Handle Yes, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking Not Applicable, Tether Ready No, Includes Handguard No, Blade Tip Hardness 54 to 58 HRC, ESD-Safe No, Features Polished Tips, Finish Chrome Vanadium, Handle Color Gold, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.