Shop ADVANCE TABCO

WorkTable, Silver, SS, 24inD, 36inW

  • Mfr # VSS-243
  • Zoro # G923361360

product price: 
$
1,420.99
/ea
Free Shipping & Returns

Key Features

Expandable Work Surface
No
For Location
Indoor
Maximum Adjustable Height
36 1/2 in
Portability
Stationary
Features
All TIG welded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSS-243
Zoro #
G923361360
UPC #
747545 16879 5
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Work Surface Width
36 in
Overall Width
36 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Fits Chest Size
All TIG welded

Details

Expandable Work Surface
No
For Location
Indoor
Portability
Stationary
Features
All TIG welded
Top Metal Material Gauge
14 ga
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Edge Shape
Square
Number of Flow Rails
0
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Standards
NSF
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Included Components
Gussets, Lower Shelf
Series
Spec-Line
Frame Material Finish
Satin Finish
Number of Shelves
1
Maximum Shelf Load Capacity
350
Color
Silver
Number of Bins
0
Overall Load Capacity
1,000 lb
Number of Drawers
0
Item
Work Table
Top Material Finish
Satin
Top Material
Stainless Steel
Wire Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.