Sanding Drum
- Mfr # SD-008016-04QL
- Zoro # G9233863
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
Drum Width
1 in
Drum Diameter
1/2 in
Shank Diameter
1/4 in
Drum Dia.
0.50 in
Shank Dia.
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-008016-04QL
- Zoro #
- G9233863
- UPC #
- 44861014639
- Country of Origin
- United States
Dimensions
- Drum Width
- 1 in
- Drum Diameter
- 1/2 in
- Shank Diameter
- 1/4 in
- Drum Dia.
- 0.50 in
- Shank Dia.
- 0.25 in
Details
- Item
- Sanding Drum
Description
For mounting abrasive sanding sleeves. Sleeves are secured in place by controlled expansion of solid rubber drum spindle. Rubber expansion is controlled by simple twisting the rubber spindle by hand. No tools are necessary. The rubber spindle is seated directly on the drive mandrel/arbor. Rubber provides cushion for smooth, even finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.