Plain Stud Type Eccentric Track Roller
- Mfr # PCR-1-E
- Zoro # G923389579
product price:Â
$
62.55
/ea
Key Features
Roller Style
Stud
Series
SMITH-TRAX
Roller Head Type
Flat
Bearing Type
Ball
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCR-1-E
- Zoro #
- G923389579
- UPC #
- 651041245884
- Country of Origin
- United States
Dimensions
- Roller Width
- 0.781 in
- Roller Diameter
- 1 in
- Stud Diameter
- 0.438 in
Details
- Item
- Track Roller
- Roller Style
- Stud
- Series
- SMITH-TRAX
- Roller Head Type
- Flat
- Bearing Type
- Ball
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Closure
- Sealed
- Number of Rows
- 1
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Heavy
- System of Measurement
- Inch
- Stud Type
- Standard with Eccentric Bushing
- Rolling Element Rows
- 2
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Inch, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.