Shop 3M
See all product information
Create Account
Keyboard Tray
Mfr # AKT90LE
Zoro # G923524628
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Minimum Tilt Angle
-15 Degrees
Includes
Mouse Platform, Standard Keyboard
Overall Width
23 in
Overall Height
6 11/16 in
Swivel
360 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKT90LE
- Zoro #
- G923524628
- UPC #
- 0021200472879
- Country of Origin
- United States
- Minimum Tilt Angle
- -15 Degrees
- Includes
- Mouse Platform, Standard Keyboard
- Swivel
- 360 Degrees
- Item
- Keyboard Tray
- Anti-Microbial Protection
- Anti-Microbial
- Material
- Wood
- Standards
- Meets BIFMA 5.5-1998, Meets BIFMA 5.5-2014
- Product Type
- Keyboard Tray
- Color
- Black
- Features
- 70% Preconsumer Recycled Content, Just Lift Platform to Adjust Height 4.5 in/-6 in From Mounting Surface and Tilt 10 Degrees /-15 Degrees to Get to Comfortable Working Position, Platform Swivels Left and Right 360 Degrees and Stows Completely Under the Desk When Not is Use
- Maximum Tilt Angle
- 10 Degrees
Description
Keyboard Tray