ConveyorChain, 10'L, 6.3"W, Gry, Acetal
- Mfr # EP8505-DTS4.50LH-10
- Zoro # G923559460
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
NSF Rated
Not NSF Rated
Pin Material
Plastic
Tab Thickness
0.29 in
Magnetic
Non-Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP8505-DTS4.50LH-10
- Zoro #
- G923559460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Tab Thickness
- 0.29 in
- Wire Rope Length
- 1 ft
- Length
- 10 ft
Details
- Item
- Conveyor Chain
- NSF Rated
- Not NSF Rated
- Pin Material
- Plastic
- Magnetic
- Non-Magnetic
- Color
- Gray
- Pitch
- 0.75 in
- Operating Temperature - Minimum
- -40 Degrees F
- Finish
- Uncoated
- Series
- DTS EP8505
- Operating Temperature - Maximum
- 180 Degrees F
- Tensile Strength
- 1,112 lbf
- Material
- Acetal
- Shell Material
- Acetal
Description
ConveyorChain, 10'L, 6.3"W, Gry, Acetal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.