Shop COAST
See all product information
Create Account
Flashlight, AAA, Black, Plastic
- Mfr # 31054
- Zoro # G923649703
product price:Â
$
21.55
/ea
Sold in multiples of 6 for
$129.30
Key Features
Number of Light Output Modes
4
IP Rating
IP67
Switch Type
Push Button
Body Color
Black
Drop Rating
1 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31054
- Zoro #
- G923649703
- UPC #
- 015286310545
- Country of Origin
- Multiple
- Item
- Flashlight
- Number of Light Output Modes
- 4
- IP Rating
- IP67
- Switch Type
- Push Button
- Body Color
- Black
- Drop Rating
- 1 m
- Rechargeable
- No
- Number of Batteries
- 3
- Weight with Batteries
- 4.4 oz
- Body Material
- Plastic
- Beam Color
- White
- Beam Pattern
- Flood, Spot
- Maximum Beam Distance
- 177 m
- Includes Secondary Light
- No
- Intrinsically Safe
- No
- Switch Location
- Tail
- Beam Focus
- Adjustable
- Maximum Brightness
- 550 lm
- Run Time at Maximum Brightness
- 5 hr
Dimensions
- Overall Length
- 4 7/8 in
- Battery Size
- AAA
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 177 m, Maximum Brightness 550 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 4.4 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.