Trailblazer Ii Compact Waterproof 8X25 Binoculars With Neck Strap, Case & Caps
- Mfr # 16852
- Zoro # G923720778
product price:
$
130.99
/ea
Free Shipping & Returns
Key Features
Height
4-1/2 in
Width
1.7 in
Material
Aluminum Alloy, Rubber, Glass
Color
Black
Length
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16852
- Zoro #
- G923720778
- UPC #
- 18208168521
- Country of Origin
- China
Dimensions
- Height
- 4-1/2 in
- Width
- 1.7 in
- Length
- 3.9 in
Details
- Item
- Binoculars
- Material
- Aluminum Alloy, Rubber, Glass
- Color
- Black
- Includes
- Binoculars, Eyepiece lens caps, Neck strap, Case, Warranty card, User manual
Description
Whether you’re navigating mountain paths, scanning shorelines for wildlife, or soaking in a city skyline at sunset, the Nikon TRAILBLAZER II 8x25 Binoculars deliver big views in a small package. They’re built for adventurers who want quality optics they can take everywhere, combining clarity, sharpness, & all-weather toughness in a folding design that fits a pocket. Nikon's smallest waterproof binoculars, built to go wherever adventure takes you.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.