Shop NEBO

Flashlight, 3 ft Drop Rating

  • Mfr # NEB-FLT-0061
  • Zoro # G923744576

product price: 
$
40.55
/ea

Key Features

Number of Light Output Modes
5
Environment
Harsh Condition
Charging Time
2 hr
Includes Secondary Light
No
Maximum Run Time
10 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NEB-FLT-0061
Zoro #
G923744576
UPC #
044435926382
Country of Origin
China
Item
Flashlight
Number of Light Output Modes
5
Environment
Harsh Condition
Charging Time
2 hr
Includes Secondary Light
No
Maximum Run Time
10 hr
Beam Color
White
Charger Style Included
USB Type-C Cord
Beam Distance Levels
40 m, 90 m, 150 m, 200 m
Body Color
Gray
Body Material
Aluminum
Intrinsically Safe
No
Beam Focus
Adjustable
Number of Batteries
3
Maximum Beam Distance
200 m
Switch Location
Body
Light Output Modes
High, Low, Medium, Boost
Series
LEO 1800 Flex
Maximum Brightness
1,800 lm
Special Operating Modes
Strobe
Beam Pattern
Spot, Flood
Weight with Batteries
0.7 lb
IP Rating
IPX7
Resistance Properties
Impact Resistant, Water Resistant
Drop Rating
3 ft
Run Time Levels
1 hr, 3 hr, 10 hr
Run Time at Maximum Brightness
1 hr
Hands Free Capable
Yes
Switch Type
Push Button
Brightness Levels
100 lm, 400 lm, 1,000 lm, 1,800 lm
Mount Type
Magnet
Rechargeable
Yes
Includes
Alkaline Battery Adapter, Lanyard, USB-C Charging Cable

Dimensions

Battery Size
AAA
Overall Length
10 3/4 in
Wire Rope Length
10 3/4 in
Length
10 3/4 in

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size AAA, Includes Batteries Yes, Number of Batteries 3, Rechargeable Yes, Beam Pattern Spot, Flood, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 200 m, Maximum Brightness 1,800 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 0.7 lb, Charger Style Included USB Type-C Cord, Includes Charger No, Beam Color White, Beam Focus Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.