Keyless Access Deadbolt Locks
- Mfr # 9250-TRS-11P-SMT-RBP-4AL-RCS
- Zoro # G923782073
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Bright Brass, Clear Coated
Key Override Options
KW-1 Keyway
Door Thickness - Maximum
2 in
Hand Orientation
Non-Handed
ANSI Grade
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9250-TRS-11P-SMT-RBP-4AL-RCS
- Zoro #
- G923782073
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- ANSI/BHMA Finish
- Bright Brass, Clear Coated
- Key Override Options
- KW-1 Keyway
- Hand Orientation
- Non-Handed
- ANSI Grade
- 2
- Access Method
- Key, Push Button Keypad
- Color
- Polished Brass
- ADA Compliant
- No
- Backset
- 2 3/8 in, 2 3/4 in
- Case Material
- Stainless Steel
- Power Source
- Battery
- Product Type
- Electronic Keypad Deadbolt
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Polished Brass
Dimensions
- Door Thickness - Maximum
- 2 in
- Overall Height
- 9 3/4 in
- Overall Width
- 5 1/2 in
- Overall Depth
- 5 1/8 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.