Humidity & Temperature Indicator
- Mfr # RHT22
- Zoro # G923782134
product price:Â
$
47.55
/ea
Key Features
Base Height
4 in
Base Fahrenheit Temperature Measurement - Maximum
122 Degrees F
Base Fahrenheit Temperature Measurement - Minimum
32 Degrees F
Base Celsius Temperature Measurement - Maximum
50 Degrees C
Base Depth
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHT22
- Zoro #
- G923782134
- UPC #
- 614395002206
- Country of Origin
- China
Dimensions
- Base Height
- 4 in
- Base Depth
- 0.8 in
- Base Width
- 4.25 in
- Base Battery Size
- AAA
Description
Humidity/Temperature Indicator, Primary Scale Temperature, Includes NIST-Traceable Certificate No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.