Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # 959-TRL-15-RCALFD-RCS
- Zoro # G923782196
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
ADA Compliant
No
Overall Height
10 3/8 in
Access Method
Fingerprint, Key
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 959-TRL-15-RCALFD-RCS
- Zoro #
- G923782196
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Deadbolt Locks
- ADA Compliant
- No
- Access Method
- Fingerprint, Key
- Color
- Satin Nickel
- Case Material
- Stainless Steel
- Power Source
- Battery
- Hand Orientation
- Non-Handed
- Key Override Options
- KW-1 Keyway
- ANSI Grade
- 2
- Backset
- 2 3/8 in, 2 3/4 in
- Product Type
- Electronic Deadbolt
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Dimensions
- Overall Width
- 5 1/2 in
- Overall Height
- 10 3/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 2 in
- Overall Depth
- 5 1/8 in
Description
Keyless Access Deadbolt Locks, Access Method Fingerprint, Key, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.