Shop COAST
See all product information
Create Account
Flashlight, 3.7V, Black, Plastic
- Mfr # 31460
- Zoro # G923785685
product price:Â
$
23.95
/ea
Sold in multiples of 6 for
$143.70
Key Features
Application
Inspection
Body Color
Black
Run Time at Maximum Brightness
1.5 hr
Drop Rating
1 m
Number of Batteries
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31460
- Zoro #
- G923785685
- UPC #
- 015286314604
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3 1/4 in
- Battery Size
- 3.7V
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Flashlight, Battery Chemistry Lithium Polymer, Battery Size 3.7V, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 6, Maximum Beam Distance 128 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 1.5 hr, Weight with Batteries 0.9 oz, Charger Style Included USB Type-C Cord, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.