Disc
- Mfr # 30510-1
- Zoro # G923933284
product price:Â
$
2.79
/ea
Sold in multiples of 25 for
$69.75
Key Features
Overall Diameter
12 in
Primary Material Application
Steel
Backing Material
Cloth
Abrasive Type
Coated
Product Type
PSA Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30510-1
- Zoro #
- G923933284
- UPC #
- 198438181634
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 12 in
Details
- Item
- Qlok Disc
- Primary Material Application
- Steel
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Product Type
- PSA Disc
- Grade
- Coarse
- Color
- Green
- Resistance Properties
- Load
- Abrasive Material
- Zirconia Alumina
- Backing Weight
- Y
- Coating Coverage
- Closed
- Number of Vacuum Holes
- Non-Vacuum
- Wire Color
- Green
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit Not Applicable, Overall Diameter 12 in, Quick Change System Not Applicable, Series Not Applicable, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.