Disc
- Mfr # 71-30490
- Zoro # G923933314
product price:Â
$
1.55
/ea
Sold in multiples of 25 for
$38.75
Key Features
Abrasive Type
Coated
Backing Material
Cloth
Grade
Medium
Color
Yellow
Product Type
PSA Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-30490
- Zoro #
- G923933314
- UPC #
- 198438115967
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Diameter
- 9 in
Details
- Item
- Qlok Disc
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Grade
- Medium
- Color
- Yellow
- Product Type
- PSA Disc
- Number of Vacuum Holes
- Non-Vacuum
- Resistance Properties
- Load
- Backing Weight
- Y
- Series
- Predator
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Wire Color
- Yellow
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit Not Applicable, Overall Diameter 9 in, Quick Change System Not Applicable, Series Predator, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.