Shop WIHA
See all product information
Create Account
Screwdriver Set, Insulated, 13.75 in
- Mfr # 33580
- Zoro # G923933437
product price:Â
$
19.39
/ea
Sold in multiples of 3 for
$58.17
Key Features
For Screw Type
Phillips, Slotted
Sizes Included
#2, 6.5 mm
ESD Safety
Not ESD Safe
Grip Style
Cushion, Ergonomic
Tip Size
#2, 6.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33580
- Zoro #
- G923933437
- UPC #
- 084705335803
- Country of Origin
- Germany
Dimensions
- Overall Length
- 13 3/4 in
- Sizes Included
- #2, 6.5 mm
- Tip Size
- #2, 6.5 mm
- For Fastener Size
- #2, 6.5 mm
- Wire Rope Length
- 13 3/4 in
- Length
- 13 3/4 in
Details
- For Screw Type
- Phillips, Slotted
- ESD Safety
- Not ESD Safe
- Grip Style
- Cushion, Ergonomic
- Measurement Type
- Metric, SAE
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Item
- Screwdriver Set
- Series
- SoftFinish
- Includes Insulation
- Insulated
- Number of Pieces
- 2
- Tether Status
- Not Tether Capable
- Tip Style
- Phillips, Slotted
Description
Screwdriver Set, #2, 6.5 mm, Phillips, Slotted, Cushion, Ergonomic, Number of Pieces 2, Measurement Type Metric, SAE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.