Qlok
- Mfr # 71-31653W
- Zoro # G923933888
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Number of Vacuum Holes
Non-Vacuum
Series
Predator
Abrasive Material
Ceramic
Color
Yellow
Overall Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-31653W
- Zoro #
- G923933888
- UPC #
- 198438118692
- Country of Origin
- Türkiye
- Item
- Qlok Disc
- Number of Vacuum Holes
- Non-Vacuum
- Series
- Predator
- Abrasive Material
- Ceramic
- Color
- Yellow
- Quick Change System
- TR
- Abrasive Type
- Coated
- Grade
- Medium
- Backing Material
- Cloth
- Maximum Operating Speed
- 25,000 RPM
- Resistance Properties
- Load
- Backing Weight
- Y
- Product Type
- Quick Change Disc
- Coating Coverage
- Open
- Wire Color
- Yellow
Dimensions
- Overall Diameter
- 1 1/2 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series Predator, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.