Shop BARSKA
See all product information
Create Account
Fireproof/Waterproof Safe
- Mfr # AX13744
- Zoro # G923937077
product price:Â
$
769.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Inside Height
24 1/4 in
Number of Shelves
2
Weight
103.4 lb
Includes
(2) Adjustable Shelves with Shelf Brackets, (4) AA Batteries, Mounting Hardware, Set of Emergency Back-Up Keys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX13744
- Zoro #
- G923937077
- UPC #
- 790272008018
- Country of Origin
- China
Dimensions
- Inside Height
- 24 1/4 in
- Inside Width
- 15 1/4 in
- Outside Depth
- 13 3/4 in
- Battery Size
- AA
- Inside Depth
- 9 1/2 in
- Outside Height
- 26 in
- Outside Width
- 16 7/8 in
Details
- Item
- Fireproof/Waterproof Safe
- Material
- Steel
- Number of Shelves
- 2
- Weight
- 103.4 lb
- Includes
- (2) Adjustable Shelves with Shelf Brackets, (4) AA Batteries, Mounting Hardware, Set of Emergency Back-Up Keys
- Metal Material Gauge
- 2 mm
- Product Type
- Safe
- Fire Protection
- Fire Rated
- Number of Locking Bolts
- 4 (Deadbolts), 4 (Live)
- Resistance Properties
- Flame/Fire Resistant
- Maximum User Codes
- 2
- Finish
- Matte
- Batteries Included
- Batteries Included
- Fire Rating
- 30 min
- Color
- Black
- Number of Batteries Required
- 4
- Capacity
- 2.02 cu ft
Description
Fireproof/Waterproof Safe, Black, Capacity 2.02 cu ft, Material Steel, Finish Matte, Number of Shelves 2, Outside Height 26 in, Outside Width 16 7/8 in, Outside Depth 13 3/4 in, Inside Height 24 1/4 in, Inside Width 15 1/4 in, Inside Depth 9 1/2 in, Includes (2) Adjustable Shelves with Shelf Brackets, (4) AA Batteries, Mounting Hardware, Set of Emergency Back-Up Keys
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov