Shop YG-1 TOOL
See all product information
Create Account
Exchangeable Drill Tip, K20, 1/2in Insert
- Mfr # S23Z08
- Zoro # G9246176
product price:Â
$
62.99
/ea
Sold in multiples of 2 for
$125.98
Key Features
Insert Size
S23
Workpiece Material
High Alloyed Steel, Stainless Steel, Aluminum, Copper Alloys
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Carbide(K20)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23Z08
- Zoro #
- G9246176
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Workpiece Material
- High Alloyed Steel, Stainless Steel, Aluminum, Copper Alloys
- Cutting Direction
- Right Hand
- Coating
- PVD TiAlN
- Grade
- Carbide(K20)
- Rake
- Positive
- Mounting Style
- Screw Clamp
- Application
- Drilling, General Purpose
- For Use With
- Spade Drill #Z Series Holder
- No. of Edges
- 2
- Item
- Exchangeable Drill Tip
- Style
- Spade Drill
- Secondary Material Application ISO Code
- K, P
- Primary Material Application ISO Code
- K, M, N
- Finish - Machining
- TiAlN
- Secondary Material Application
- Cast Iron, Steel
- Primary Material Application
- All Materials
- Coating Process
- PVD
- Insert Style
- SV
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- ANSI Code
- S23Z08
- Shape
- Spade
- Number of Cutting Edges
- 2
Dimensions
- Insert Size
- S23
- Insert Thickness
- 3/32"
- Thickness
- 2.381 mm
- Seat Size
- Series Z
- Hole Dia.
- 1/2 in
- Width
- 12.7 mm
Description
Exchangeable Drill Tip, High Speed Steel, PVD, Series Z, 2.381 mm, Measurement System Fractional Inch, ANSI Code S23Z08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.