Drilling Insert, 13/16in Insert
- Mfr # Y03E04
- Zoro # G9246203
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Insert Size
13/16 in
Cutting Direction
Right Hand
Coating
PVD TiAlN
Grade
Carbide
Super Alloy (S) Compatibility
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y03E04
- Zoro #
- G9246203
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Cutting Direction
- Right Hand
- Coating
- PVD TiAlN
- Grade
- Carbide
- Super Alloy (S) Compatibility
- No
- Insert Application
- Drilling
- Application
- Drilling, General Purpose
- No. of Edges
- 2
- Stainless (M) Compatibility
- No
- Steel (P) Compatibility
- Yes
- Workpiece Compatibility
- Steel (P)
- Mounting Style
- Screw Clamp
- Style
- I-Dream Drill
- Insert Material
- Carbide
- Insert Style
- I-Dream Drill
- Hardened (H) Compatibility
- No
- Non Ferrous (N) Compatibility
- No
- Item
- Indexable Drilling Insert
- For Use With
- I-DreamDrill #E Series Holder
- Cast Iron (K) Compatibility
- No
- Rake
- Positive
- Primary Material Application
- Steel
- Primary Material Application ISO Code
- P
Dimensions
- Insert Size
- 13/16 in
- Dimension Type
- Decimal Inch
- Insert Thickness
- 7/32"
Description
Indexable Drilling Insert
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.