Shop ECHO
See all product information
Create Account
Gas String Trimmer, Gasoline, 21.2 cc Engine Displacement, 2-Stroke Engine
- Mfr # SRM-2120SF
- Zoro # G925007921
product price:Â
$
410.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shaft Type
Straight
Line Diameter
0.095 in
Shaft Length
59 in
Engine Displacement
21.2 cc
Engine Cycle
2-Stroke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRM-2120SF
- Zoro #
- G925007921
- UPC #
- 743184027790
- Country of Origin
- United States
- Shaft Type
- Straight
- Engine Displacement
- 21.2 cc
- Engine Cycle
- 2-Stroke
Dimensions
- Line Diameter
- 0.095 in
- Shaft Length
- 59 in
Description
The SRM-2120 string trimmer is ideal for homeowners seeking speed, efficiency and comfort. It features a 16 in cutting swath for fast trimming, a Rapid Loader head for quick line changes and ergonomic handles. The i-30 starting system offers ease of use for the home owner.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.